Motion
22310CAME4
Spherical Roller Bearing - 50 mm ID, 110 mm OD, 40 mm Width, Straight Bore, Open, C0
Mi Item #00064409
MFR #22310CAME4
Price$598.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 50 mm ID, 110 mm OD, 40 mm Width, Straight Bore, Open, C0
Mi Item #00064409
MFR #22310CAME4

Mfr description
22310 CAME4 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$598.42/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    40 mm

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Roller Bearing
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176085642
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    223
  • UPC_NO
    029176085642
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)