Motion
22310 EK

SKF
22310 EK

Spherical Roller Bearing - 50 mm ID, 110 mm OD, 40 mm Width, Tapered 1:12 Bore, CN
MI ITEM #00064416
MFR #22310 EK
Price$553.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
22310 EK

Spherical Roller Bearing - 50 mm ID, 110 mm OD, 40 mm Width, Tapered 1:12 Bore, CN
MI ITEM #00064416
MFR #22310 EK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$553.16/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    2.00 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    40 mm
  • Precision Rating
    Not Rated
  • Weight
    4.05 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Bearing steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Bearing Steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Coating
    None
  • Coating Material
    None
  • Description
    Spherical Roller Bearing, Taper bore 1:12, Open, Steel cage, C0
  • Dynamic Load Capacity
    51256 lbf
  • Finish Coating
    None
  • Internal Clearance
    CN
  • Locating
    None
  • Lubrication
    None
  • Lubrication Hole Type
    Hole and groove
  • Lubrication Type
    Hole and groove
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316571551678
  • Max Rpm
    6300 rpm
  • Number Of Rows
    Double Row
  • Operating Temperature Range
    Maximum of +390 °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Series
    223
  • Static Load Capacity
    50357 lbf
  • UPC_NO
    7316571551678

Overview

Mfr description
22310 EK BRG
  • Spherical Roller Bearing, Taper bore 1:12, Open, Steel cage, C0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text