Motion
22311CAME4
Spherical Roller Bearing - 55 mm ID, 120 mm OD, 43 mm Width, Straight Bore
Mi Item #00064443
MFR #22311CAME4
Price$600.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 55 mm ID, 120 mm OD, 43 mm Width, Straight Bore
Mi Item #00064443
MFR #22311CAME4

Mfr description
22311 CAME4 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$600.87/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    43 mm
  • Weight
    5.07 lbs

Details

  • Bore Type
    Straight
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176088810
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    223
  • UPC_NO
    029176088810
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)