Motion
HYA.22311CAKC3W33

GENERAL BEARING (SKF)
HYA.22311CAKC3W33

Spherical Roller Bearing - 55 mm ID, 120 mm OD, 43 mm Width, Tapered 1:12 Bore, Open
Mi Item #00064485
MFR #HYA.22311CAKC3W33
Price$261.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GENERAL BEARING (SKF)
HYA.22311CAKC3W33

Spherical Roller Bearing - 55 mm ID, 120 mm OD, 43 mm Width, Tapered 1:12 Bore, Open
Mi Item #00064485
MFR #HYA.22311CAKC3W33

Mfr description
22311CAKC3W33 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$261.67/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    43 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    0
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)