Motion
22311CAMKE4C3
Spherical Roller Bearing - 55 mm ID, 120 mm OD, 43 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #00064487
MFR #22311CAMKE4C3
Price$600.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 55 mm ID, 120 mm OD, 43 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #00064487
MFR #22311CAMKE4C3

Mfr description
22311 CAMKE4C3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$600.87/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    43 mm
  • Weight
    5.29 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Roller Bearing
  • Dynamic Load Capacity
    47000 kN
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176085482
  • Max Rpm
    4800 rpm
  • Maximum RPM (Grease)
    3800 rpm
  • Maximum Speed
    4800 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    223
  • Static Load Capacity
    29000 kN
  • UPC_NO
    029176085482
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)