Motion
22312CAMKE4C3
Spherical Roller Bearing - 60 mm ID, 130 mm OD, 46 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #00064515
MFR #22312CAMKE4C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 60 mm ID, 130 mm OD, 46 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #00064515
MFR #22312CAMKE4C3

Mfr description
22312 CAMKE4C3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    46 mm
  • Weight
    6.33 lbs

Details

  • Application
    General Machinery
  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Oil Grooves And Holes In Outer Ring
  • Manufacturer Upc Number
    029176088834
  • Measurement Standard
    Metric
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    223
  • UPC_NO
    029176088834
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)