Motion
22312-E1
Spherical Roller Bearing - 60 mm ID, 130 mm OD, 46 mm Width, Straight Bore, Open, C0
Mi Item #00064534
MFR #22312-E1
Price$719.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 60 mm ID, 130 mm OD, 46 mm Width, Straight Bore, Open, C0
Mi Item #00064534
MFR #22312-E1

Mfr description
22312-E1-XL
  • High quality steel
  • Optimized geometry and surface finish
  • High dynamic and static load rating
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$719.64/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    2.10 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    46 mm
  • Precision Rating
    Not Rated
  • Weight
    6.16 lbs

Details

  • Application
    Vibratory Applications
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Cage Type
    Outer Ring Guided
  • Closure Type
    Open
  • Description
    Spherical roller bearings 223..-E1, main dimensions to DIN 635-2
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Operating Temperature
    392 °F
  • Max Rpm
    5000 rpm
  • Maximum Speed
    5.400 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 of +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    223
  • UPC_NO
    4026677806932
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)