Motion
22312CAME4
Spherical Roller Bearing - 60 mm ID, 130 mm OD, 46 mm Width, Straight Bore, Open, C0
Mi Item #00064548
MFR #22312CAME4
Price$743.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 60 mm ID, 130 mm OD, 46 mm Width, Straight Bore, Open, C0
Mi Item #00064548
MFR #22312CAME4

Mfr description
22312 CAM E4 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$743.63/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    46 mm
  • Weight
    6.50 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176085468
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    223
  • UPC_NO
    029176085468
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)