Motion
22313-E1A-M

FAG (SCHAEFFLER)
22313-E1A-M

Spherical Roller Bearing - 65 mm ID, 140 mm OD, 48 mm Width, Straight Bore, Open, C0
MI ITEM #00064575
MFR #22313-E1A-M
Your Price$695.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
22313-E1A-M

Spherical Roller Bearing - 65 mm ID, 140 mm OD, 48 mm Width, Straight Bore, Open, C0
MI ITEM #00064575
MFR #22313-E1A-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$695.24/each(List $834.29)

Overview

Mfr description
22313-E1A-XL-M

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Roller Guided
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Operating Temperature
    392 °F
  • Measurement Standard
    Metric
  • Max Rpm
    4800 rpm
  • Operating Temperature Range
    -30 of +200 °C
  • Cage Material
    Brass Cage
  • Bearing Material
    Steel
  • Precision Rating
    Not Rated
  • Application
    Vibratory Applications
  • Finish Coating
    Uncoated
  • Fillet Radius
    2.10 mm
  • Series
    223
  • UPC_NO
    4026677847270
  • Weight
    7.79 lbs
  • Maximum Speed
    5.000 rpm
  • Relubricatable
    Standard
  • Description
    Spherical roller bearing 223..-E1A-XL-M, symmetric 2 outer ribs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text