Motion
22313CAME4
Spherical Roller Bearing - 65 mm ID, 140 mm OD, 48 mm Width, Straight Bore, Open, C0
MI ITEM #00064576
MFR #22313CAME4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 65 mm ID, 140 mm OD, 48 mm Width, Straight Bore, Open, C0
MI ITEM #00064576
MFR #22313CAME4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
22313 CAM E4 BRG

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Max Rpm
    4000 rpm
  • Operating Temperature Range
    Maximum of +200 °C
  • Cage Material
    Brass Cage
  • Bearing Material
    Steel
  • Precision Rating
    RBEC 1 (ISO Class Normal)
  • Finish Coating
    Uncoated
  • Outer Ring Width
    48 mm
  • Fillet Radius
    2.10 mm
  • Series
    223
  • Manufacturer Upc Number
    029176088858
  • UPC_NO
    029176088858
  • Harmonization Code
    8482300080
  • Weight
    7.94 lbs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text