Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
22313 MB W33

Spherical Roller Bearing - 65 mm ID, 140 mm OD, 48 mm Width, Straight Bore, Open, C0
MI ITEM #00064578
MFR #22313 MB W33

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
22313 MB W33 BRG

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Two-Piece
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Oil Grooves And Holes In Outer Ring
  • Operating Temperature Range
    Maximum of 250 °F
  • Cage Material
    Brass Cage
  • Series
    223
  • UPC_NO
    637410054509
  • Weight
    7.70 lbs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text