Motion
22314CAME4
Spherical Roller Bearing - 70 mm ID, 150 mm OD, 51 mm Width, Straight Bore, Open, C0
Mi Item #00064612
MFR #22314CAME4
Price$784.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 70 mm ID, 150 mm OD, 51 mm Width, Straight Bore, Open, C0
Mi Item #00064612
MFR #22314CAME4

Mfr description
22314 CAM E4 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$784.98/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    51 mm
  • Weight
    9.66 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    425000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176088599
  • Maximum RPM (Grease)
    3000 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    223
  • Static Load Capacity
    435000 N
  • UPC_NO
    029176088599
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)