Motion
22314 MB W33

ROLLWAY
22314 MB W33

Spherical Roller Bearing - 70 mm ID, 150 mm OD, 51 mm Width, Straight Bore, Open, C0
MI ITEM #00064614
MFR #22314 MB W33
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
22314 MB W33

Spherical Roller Bearing - 70 mm ID, 150 mm OD, 51 mm Width, Straight Bore, Open, C0
MI ITEM #00064614
MFR #22314 MB W33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
22314 MB W33 BRG

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Two-Piece
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Oil Grooves And Holes In Outer Ring
  • Operating Temperature Range
    Maximum of 250 °F
  • Cage Material
    Brass Cage
  • Series
    223
  • UPC_NO
    637410054516
  • Weight
    9.50 lbs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text