Motion
22314 MB C3 W33

ROLLWAY
22314 MB C3 W33

Spherical Roller Bearing - 70 mm ID, 150 mm OD, 51 mm Width, Straight Bore, Open, C3
Mi Item #00064633
MFR #22314 MB C3 W33
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
22314 MB C3 W33

Spherical Roller Bearing - 70 mm ID, 150 mm OD, 51 mm Width, Straight Bore, Open, C3
Mi Item #00064633
MFR #22314 MB C3 W33

Mfr description
22314 MB C3 W33 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    51 mm
  • Weight
    9.50 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Two-Piece
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Oil Grooves And Holes In Outer Ring
  • Manufacturer Product Page
  • Operating Temperature Range
    Maximum of 250 °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    223
  • UPC_NO
    637410004658
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)