Overview
Mfr description
22315 MB W33 BRG
Specifications
- Bore TypeStraight
- Outer Ring TypeNot Split
- Bore Diameter
- Outside Diameter
- Overall Width
- Cage TypeTwo-Piece
- Closure TypeOpen
- Internal ClearanceC0
- Lubrication Hole TypeOil Grooves And Holes In Outer Ring
- Operating Temperature RangeMaximum of 250 °F
- Cage MaterialBrass Cage
- Series223
- UPC_NO637410054523
- Weight12.90 lbs
- Product TypeSpherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data