Motion
22313-E1-K
Spherical Roller Bearing - 65 mm ID, 140 mm OD, 48 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #00064682
MFR #22313-E1-K
Your Price$725.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 65 mm ID, 140 mm OD, 48 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #00064682
MFR #22313-E1-K

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$725.47/each(List $834.29)

Overview

Mfr description
22313-E1-XL-K
  • High quality steel
  • Optimized geometry and surface finish
  • High dynamic and static load rating
  • Higher limiting speed
  • Lower operating temperature
  • Extended lubricant life
  • Longer bearing life
  • Increased efficiency
  • Reduced operating costs

Specifications

  • Bore Type
    Tapered 1:12
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Outer Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Operating Temperature
    392 °F
  • Measurement Standard
    Metric
  • Max Rpm
    4800 rpm
  • Operating Temperature Range
    -30 of +200 °C
  • Cage Material
    Steel Cage
  • Bearing Material
    Steel
  • Precision Rating
    Not Rated
  • Application
    Vibratory Applications
  • Finish Coating
    Uncoated
  • Fillet Radius
    2.10 mm
  • Series
    223
  • UPC_NO
    4026677808455
  • Weight
    6.60 lbs
  • Maximum Speed
    5.000 rpm
  • Relubricatable
    Standard
  • Description
    Spherical roller bearings 223..-E1-K, main dimensions to DIN 635-2, with tapered bore, taper 1:12
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text