Motion
22315CAMKE4
Spherical Roller Bearing - 75 mm ID, 160 mm OD, 55 mm Width, Tapered 1:12 Bore, Open, C0
Mi Item #00064692
MFR #22315CAMKE4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 75 mm ID, 160 mm OD, 55 mm Width, Tapered 1:12 Bore, Open, C0
Mi Item #00064692
MFR #22315CAMKE4

Mfr description
22315 CAMKE4 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Fillet Radius
    2.10 mm
  • Outer Ring Width
    55 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    55 mm
  • Precision Rating
    RBEC 1 (ISO Class Normal)
  • Weight
    11.49 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Upc Number
    029176091070
  • Max Rpm
    3600 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    223
  • UPC_NO
    029176091070
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)