Motion
22313CAMKE4C3
Spherical Roller Bearing - 65 mm ID, 140 mm OD, 48 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #00064707
MFR #22313CAMKE4C3
Price$775.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 65 mm ID, 140 mm OD, 48 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #00064707
MFR #22313CAMKE4C3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$775.80/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    2.10 mm
  • Outer Ring Width
    48 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    48 mm
  • Precision Rating
    RBEC 1 (ISO Class Normal)
  • Weight
    7.89 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Roller Bearing
  • Dynamic Load Capacity
    84500 kN
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Upc Number
    029176088865
  • Max Rpm
    4000 rpm
  • Maximum RPM (Grease)
    3200 rpm
  • Maximum Speed
    4000 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    223
  • Static Load Capacity
    85500 kN
  • UPC_NO
    029176088865

Overview

Mfr description
22313 CAMK E4 C3 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text