Motion
22315 MB KC3 W33

ROLLWAY
22315 MB KC3 W33

Spherical Roller Bearing - 75 mm ID, 160 mm OD, 55 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #00064718
MFR #22315 MB KC3 W33
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
22315 MB KC3 W33

Spherical Roller Bearing - 75 mm ID, 160 mm OD, 55 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #00064718
MFR #22315 MB KC3 W33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
22315 MB KC3 W33 BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Two-Piece
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Oil Grooves And Holes In Outer Ring
  • Operating Temperature Range
    Maximum of 250 °F
  • Cage Material
    Brass Cage
  • Series
    223
  • UPC_NO
    637410004733
  • Weight
    11.00 lbs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text