Specifications
Dimensions
- Bore Diameter70 mm
- Outside Diameter150 mm
- Overall Width51 mm
- Weight9.64 lbs
Details
- ApplicationHeavy Duty
- Bore TypeStraight
- Cage MaterialBrass Cage
- Cage TypeSheet metal
- Closure TypeOpen
- Internal ClearanceC4
- Lubrication Hole TypeHoles on Outer Ring
- Operating Temperature Range392 Degrees °F
- Outer Ring TypeNot Split
- Product TypeSpherical Roller Bearings
- Series223
- UPC_NO7316576653957
Overview
Mfr description
22314 CC C4 W33 BRG