Motion
22314EAKW33

NTN
22314EAKW33

Spherical Roller Bearing - 70 mm ID, 150 mm OD, 51 mm Width, Tapered 1:12 Bore, Open, CN
MI ITEM #00064757
MFR #22314EAKW33
Your Price$774.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
22314EAKW33

Spherical Roller Bearing - 70 mm ID, 150 mm OD, 51 mm Width, Tapered 1:12 Bore, Open, CN
MI ITEM #00064757
MFR #22314EAKW33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$774.63/each(List $890.82)

Overview

Mfr description
22314EAKW33 SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Lubrication Groove & Holes
  • Max Operating Temperature
    400 ºF
  • Country of Origin
    JP
  • Max Rpm
    3800 rpm
  • Operating Temperature Range
    -40 to 400 ºF
  • Cage Material
    Steel Cage
  • Bearing Material
    Through Hardened Steel
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Series
    223
  • Manufacturer Product Page
  • Manufacturer Upc Number
    3413520219574
  • UPC_NO
    3413520219574
  • CAD Drawing
  • Harmonization Code
    8482.30.0080
  • Weight
    9.171 lb
  • Type Of Bearing
    Spherical Roller Bearing
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text