Motion
22316CAME4
Spherical Roller Bearing - 80 mm ID, 170 mm OD, 58 mm Width, Straight Bore, Open, C0
MI ITEM #00064774
MFR #22316CAME4
List Price$1,132.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 80 mm ID, 170 mm OD, 58 mm Width, Straight Bore, Open, C0
MI ITEM #00064774
MFR #22316CAME4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,132.17/each for your price

Overview

Mfr description
22316 CAM E4 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    540000 N
  • Country of Origin
    JP
  • Static Load Capacity
    565000 N
  • Maximum RPM (Grease)
    2600 rpm
  • Max Rpm
    4600 rpm
  • Cage Material
    Brass Cage
  • Fillet Radius
    2 mm
  • Series
    223
  • Manufacturer Upc Number
    029176089879
  • UPC_NO
    029176089879
  • Harmonization Code
    8482300080
  • Weight
    13.91 lbs
  • Maximum Speed
    4600 rpm
  • Description
    Spherical Roller Bearing, Series 223 , Nsk Hps High Performance Capacity
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text