Motion
22316EMW33

TIMKEN
22316EMW33

Spherical Roller Bearing - 80 mm ID, 170 mm OD, 58 mm Width, Straight Bore, Open, C0
MI ITEM #00064777
MFR #22316EMW33
Price$1,317.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
22316EMW33

Spherical Roller Bearing - 80 mm ID, 170 mm OD, 58 mm Width, Straight Bore, Open, C0
MI ITEM #00064777
MFR #22316EMW33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,317.39/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Fillet Radius
    2.00 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    58 mm
  • Weight
    13.9 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Machined
  • Closure Type
    Open
  • Element Material
    Roller
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796275164
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Series
    223
  • Type Of Bearing
    Spherical Roller Bearings
  • UPC_NO
    087796275164

Overview

Mfr description
22316EMW33 BRG
  • (W33) Standard lubrication holes and groove in outer ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text