Motion
22316CAME4C3
Spherical Roller Bearing - 80 mm ID, 170 mm OD, 58 mm Width, Straight Bore, Open, C3
Mi Item #00064795
MFR #22316CAME4C3
Price$984.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 80 mm ID, 170 mm OD, 58 mm Width, Straight Bore, Open, C3
Mi Item #00064795
MFR #22316CAME4C3

Mfr description
22316 CAM E4 C3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$984.50/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    58 mm
  • Weight
    13.89 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176089886
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    223
  • UPC_NO
    029176089886
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)