Motion
22316 MB C3 W33

ROLLWAY
22316 MB C3 W33

Spherical Roller Bearing - 80 mm ID, 170 mm OD, 58 mm Width, Straight Bore, Open, C3
Mi Item #00064797
MFR #22316 MB C3 W33
Price$2,744.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
22316 MB C3 W33

Spherical Roller Bearing - 80 mm ID, 170 mm OD, 58 mm Width, Straight Bore, Open, C3
Mi Item #00064797
MFR #22316 MB C3 W33

Mfr description
22316 MB C3 W33 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,744.44/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    58 mm
  • Weight
    13.70 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Two-Piece
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Oil Grooves And Holes In Outer Ring
  • Manufacturer Product Page
  • Operating Temperature Range
    Maximum of 250 °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    Spherical Roller 223 Series
  • UPC_NO
    637410004764
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)