Motion
22317-E1A-M

FAG (SCHAEFFLER)
22317-E1A-M

Spherical Roller Bearing - 85 mm ID, 180 mm OD, 60 mm Width, Straight Bore, Open, C0
MI ITEM #00064844
MFR #22317-E1A-M
Price$1,375.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
22317-E1A-M

Spherical Roller Bearing - 85 mm ID, 180 mm OD, 60 mm Width, Straight Bore, Open, C0
MI ITEM #00064844
MFR #22317-E1A-M

Mfr description
22317-E1A-XL-M
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,375.24/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Fillet Radius
    2.50 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    60 mm
  • Precision Rating
    Not Rated
  • Weight
    15.62 lbs

Details

  • Application
    Vibratory Applications
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Roller Guided
  • Closure Type
    Open
  • Description
    Spherical roller bearing 223..-E1A-XL-M, symmetric 2 outer ribs
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Operating Temperature
    392 °F
  • Max Rpm
    4000 rpm
  • Maximum Speed
    4.100 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 of +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    223
  • UPC_NO
    4026677848161

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)