Motion
22316-E1-XL

FAG (SCHAEFFLER)
22316-E1-XL

Spherical Roller Bearing - 80 mm ID, 170 mm OD, 58 mm Width, Straight Bore, Open, CN
Mi Item #00064851
MFR #22316-E1-XL
Price$1,014.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
22316-E1-XL

Spherical Roller Bearing - 80 mm ID, 170 mm OD, 58 mm Width, Straight Bore, Open, CN
Mi Item #00064851
MFR #22316-E1-XL

Mfr description
22316-E1-XL SPHERICAL ROLLER BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,014.59/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    58 mm
  • Weight
    14.068 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Closure Type
    Open
  • Description
    Spherical roller bearings 223..-E1, main dimensions to DIN 635-2
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Operating Temperature
    392 °F
  • Max Rpm
    4.250 rpm
  • Maximum Speed
    4.250 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -22 to 392 °F
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Standard
  • Series
    223
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)