Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
22316LBC0

Spherical Roller Bearing - 80 mm ID, 170 mm OD, 58 mm Width, Straight Bore, Open, C0
MI ITEM #00064853
MFR #22316LBC0

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
22316LBC0 BEARING 22316LB/C0

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Roller Guided
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    2800 rpm
  • Operating Temperature Range
    Maximum of +212 °F
  • Precision Rating
    Not Rated
  • Application
    Printing, Vibratory Applications
  • Finish Coating
    Uncoated
  • Fillet Radius
    0.079 in
  • Series
    223
  • UPC_NO
    662327436926
  • Weight
    13.22 lbs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text