Motion
22316EAW33

NTN
22316EAW33

Spherical Roller Bearing - 80 mm ID, 170 mm OD, 58 mm Width, Straight Bore, Open, CN
Mi Item #00064854
MFR #22316EAW33
Price$895.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
22316EAW33

Spherical Roller Bearing - 80 mm ID, 170 mm OD, 58 mm Width, Straight Bore, Open, CN
Mi Item #00064854
MFR #22316EAW33

Mfr description
22316EAW33 SPHERICAL ROLLER BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$895.06/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Fillet Radius
    0.0827 in, 2.100 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    58 mm
  • Precision Rating
    Not Rated
  • Weight
    13.294 lb

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Straight
  • CAD Drawing
  • Cage Material
    Steel Cage
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.30.0080
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Lubrication Groove & Holes
  • Manufacturer Product Page
  • Manufacturer Upc Number
    3413520219635
  • Max Operating Temperature
    400 ºF
  • Max Rpm
    3400 rpm
  • Operating Temperature Range
    -40 to 400 ºF
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    223
  • Type Of Bearing
    Spherical Roller Bearing
  • UPC_NO
    3413520219635
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)