Motion
22317CAME4C3
Spherical Roller Bearing - 85 mm ID, 180 mm OD, 60 mm Width, Straight Bore, Open, C3
Mi Item #00064862
MFR #22317CAME4C3
Price$1,112.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 85 mm ID, 180 mm OD, 60 mm Width, Straight Bore, Open, C3
Mi Item #00064862
MFR #22317CAME4C3

Mfr description
22317 CAM E4 C3 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,112.00/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    60 mm
  • Weight
    15.87 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Roller Bearing
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176089923
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    223
  • UPC_NO
    029176089923
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)