Motion
22317 MB C3 W33

ROLLWAY
22317 MB C3 W33

Spherical Roller Bearing - 85 mm ID, 180 mm OD, 60 mm Width, Straight Bore, Open, C3
MI ITEM #00064865
MFR #22317 MB C3 W33
List Price$3,595.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
22317 MB C3 W33

Spherical Roller Bearing - 85 mm ID, 180 mm OD, 60 mm Width, Straight Bore, Open, C3
MI ITEM #00064865
MFR #22317 MB C3 W33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,595.37/each for your price

Overview

Mfr description
22317 MB C3 W33 BRG

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Two-Piece
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Oil Grooves And Holes In Outer Ring
  • Operating Temperature Range
    Maximum of 250 °F
  • Cage Material
    Brass Cage
  • Series
    Spherical Roller 223 Series
  • Manufacturer Product Page
  • UPC_NO
    637410004818
  • Weight
    16.00 lbs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text