Motion
22318CAME4
Spherical Roller Bearing - 90 mm ID, 190 mm OD, 64 mm Width, Straight Bore, Open, C0
Mi Item #00064928
MFR #22318CAME4
Price$1,577.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 90 mm ID, 190 mm OD, 64 mm Width, Straight Bore, Open, C0
Mi Item #00064928
MFR #22318CAME4

Mfr description
22318 CAM E4 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,577.36/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Fillet Radius
    2.50 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    64 mm
  • Weight
    8.59 kg

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Spherical roller bearing, series 223 , NSK HPS high performance capacity
  • Dynamic Load Capacity
    665000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Manufacturer Upc Number
    029176089947
  • Max Rpm
    4300 rpm
  • Maximum RPM (Grease)
    2400 rpm
  • Maximum Speed
    4300 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    223
  • Static Load Capacity
    705000 N
  • UPC_NO
    029176089947
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)