Motion
22318 MB W33

ROLLWAY
22318 MB W33

Spherical Roller Bearing - 90 mm ID, 190 mm OD, 64 mm Width, Straight Bore, Open, C0
MI ITEM #00064931
MFR #22318 MB W33
List Price$4,165.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
22318 MB W33

Spherical Roller Bearing - 90 mm ID, 190 mm OD, 64 mm Width, Straight Bore, Open, C0
MI ITEM #00064931
MFR #22318 MB W33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,165.19/each for your price

Overview

Mfr description
22318 MB W33 BRG

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Two-Piece
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Oil Grooves And Holes In Outer Ring
  • Operating Temperature Range
    Maximum of 250 °F
  • Cage Material
    Brass Cage
  • Series
    Spherical Roller 223 Series
  • Manufacturer Product Page
  • UPC_NO
    637410004917
  • Weight
    19.20 lbs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text