Motion
22317EAW33C3

NTN
22317EAW33C3

Spherical Roller Bearing - 85 mm ID, 180 mm OD, 60 mm Width, Straight Bore, Open, C3
MI ITEM #00064940
MFR #22317EAW33C3
Your Price$1,048.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
22317EAW33C3

Spherical Roller Bearing - 85 mm ID, 180 mm OD, 60 mm Width, Straight Bore, Open, C3
MI ITEM #00064940
MFR #22317EAW33C3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1,048.49/each(List $1,258.18)

Overview

Mfr description
22317EAW33C3 SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Holes
  • Max Operating Temperature
    400 ºF
  • Max Rpm
    3200 rpm
  • Operating Temperature Range
    -40 to 400 ºF
  • Cage Material
    Steel Cage
  • Bearing Material
    Through Hardened Steel
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Series
    223
  • Manufacturer Product Page
  • Manufacturer Upc Number
    3413520271435
  • UPC_NO
    3413520271435
  • CAD Drawing
  • Harmonization Code
    8482.30.0080
  • Weight
    15.565 lb
  • Type Of Bearing
    Spherical Roller Bearing
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text