Motion
22318CAMKE4
Spherical Roller Bearing - 90 mm ID, 190 mm OD, 64 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #00064948
MFR #22318CAMKE4
Price$1,577.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 90 mm ID, 190 mm OD, 64 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #00064948
MFR #22318CAMKE4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,577.36/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Fillet Radius
    3.00 mm
  • Outer Ring Width
    64 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    64 mm
  • Precision Rating
    RBEC 1 (ISO Class Normal)
  • Weight
    18.52 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Spherical Roller Bearing, Series 223 , Nsk Hps High Performance Capacity
  • Dynamic Load Capacity
    665000 N
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Upc Number
    029176085703
  • Max Rpm
    3000 rpm
  • Maximum RPM (Grease)
    2400 rpm
  • Maximum Speed
    2800 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    Maximum of +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    223
  • Static Load Capacity
    705000 N
  • UPC_NO
    029176085703

Overview

Mfr description
22318CAMKE4 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text