Motion
22317 CC C4 W33

SKF
22317 CC C4 W33

Spherical Roller Bearing - 85 mm ID, 180 mm OD, 60 mm Width, Straight Bore, Open, C4
Mi Item #00064973
MFR #22317 CC C4 W33
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
22317 CC C4 W33

Spherical Roller Bearing - 85 mm ID, 180 mm OD, 60 mm Width, Straight Bore, Open, C4
Mi Item #00064973
MFR #22317 CC C4 W33

Mfr description
22317 CC C4 W33 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    60 mm

Details

  • Application
    Heavy Duty
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Holes on Outer Ring
  • Operating Temperature Range
    392 Degrees °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    223
  • UPC_NO
    7316576654213
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)