Specifications
Dimensions
- Bore Diameter90 mm
- Outside Diameter190 mm
- Overall Width64 mm
Details
- ApplicationHeavy Duty
- Bore TypeStraight
- Cage MaterialSteel Cage
- Cage TypeSheet metal
- Closure TypeOpen
- Internal ClearanceC4
- Lubrication Hole TypeHoles on Outer Ring
- Operating Temperature Range392 Degrees °F
- Outer Ring TypeNot Split
- Product TypeSpherical Roller Bearings
- Series223
- UPC_NO7316576654299
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)