Motion
22320LBC0 100 MM SPH RLR BRG STRAIGHT

LINK-BELT
22320LBC0 100 MM SPH RLR BRG STRAIGHT

Spherical Roller Bearing - 100 mm ID, 215 mm OD, 73 mm Width, Straight Bore, Open, C0
MI ITEM #00065124
MFR #22320LBC0 100 MM SPH RLR BRG STRAIGHT
Price$10,110.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
22320LBC0 100 MM SPH RLR BRG STRAIGHT

Spherical Roller Bearing - 100 mm ID, 215 mm OD, 73 mm Width, Straight Bore, Open, C0
MI ITEM #00065124
MFR #22320LBC0 100 MM SPH RLR BRG STRAIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10,110.10/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Fillet Radius
    0.098 in
  • Outside Diameter  
    215 mm
  • Overall Width  
    73 mm
  • Precision Rating
    Not Rated
  • Weight
    28.00 lbs

Details

  • Application
    Printing, Vibratory Applications
  • Bore Type
    Straight
  • Cage Type
    Roller Guided
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662327195571
  • Max Rpm
    2200 rpm
  • Operating Temperature Range
    Maximum of +212 °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    22300
  • UPC_NO
    662327195571

Overview

Mfr description
22320LBC0 BEARING 22320LB/C0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text