Motion
22322KEMW33C3

TIMKEN
22322KEMW33C3

Spherical Roller Bearing - 110 mm ID, 240 mm OD, 80 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #00065222
MFR #22322KEMW33C3
List Price$3,034.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
22322KEMW33C3

Spherical Roller Bearing - 110 mm ID, 240 mm OD, 80 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #00065222
MFR #22322KEMW33C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,034.62/each for your price

Overview

Mfr description
22322KEMW33C3 BRG
  • (W33) Standard lubrication holes and groove in outer ring

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Machined
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Dynamic Load Capacity
    213000 lbf
  • Static Load Capacity
    236000 lbf
  • Maximum RPM (Grease)
    2200 rpm
  • Cage Material
    Brass
  • Bearing Material
    Steel
  • Outer Ring Width
    3.1496 in
  • Fillet Radius
    3.00 mm
  • Series
    223
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    087796138025
  • UPC_NO
    087796138025
  • Weight
    38.24 lbs
  • Type Of Bearing
    Spherical Roller Bearings
  • Element Material
    Roller
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text