Motion
22322LBKC3-22322GMEXKC3W33 SPH RLR BRG

LINK-BELT
22322LBKC3-22322GMEXKC3W33 SPH RLR BRG

Spherical Roller Bearing - 110 mm ID, 240 mm OD, 80 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #00065271
MFR #22322LBKC3-22322GMEXKC3W33 SPH RLR BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
22322LBKC3-22322GMEXKC3W33 SPH RLR BRG

Spherical Roller Bearing - 110 mm ID, 240 mm OD, 80 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #00065271
MFR #22322LBKC3-22322GMEXKC3W33 SPH RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Fillet Radius
    0.098 in
  • Outside Diameter  
    240 mm
  • Overall Width  
    80 mm
  • Precision Rating
    Not Rated
  • Weight
    37.00 lbs

Details

  • Application
    Printing, Vibratory Applications
  • Bore Type
    Tapered 1:12
  • Cage Type
    Roller Guided
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    2000 rpm
  • Operating Temperature Range
    Maximum of +212 °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    223
  • UPC_NO
    662327195663

Overview

Mfr description
22322LBKC3 BEARING 22322LBK/C3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text