Motion
22324LBC3 120 MM SPH RLR BRG STRAIGHT

LINK-BELT
22324LBC3 120 MM SPH RLR BRG STRAIGHT

Spherical Roller Bearing - 120 mm ID, 260 mm OD, 86 mm Width, Straight Bore, Open, C3
MI ITEM #00065320
MFR #22324LBC3 120 MM SPH RLR BRG STRAIGHT
Price$5,037.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
22324LBC3 120 MM SPH RLR BRG STRAIGHT

Spherical Roller Bearing - 120 mm ID, 260 mm OD, 86 mm Width, Straight Bore, Open, C3
MI ITEM #00065320
MFR #22324LBC3 120 MM SPH RLR BRG STRAIGHT

Mfr description
22324LBC3 BEARING 22324LB/C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,037.30/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Fillet Radius
    0.098 in
  • Outside Diameter  
    260 mm
  • Overall Width  
    86 mm
  • Precision Rating
    Not Rated
  • Weight
    50.00 lbs

Details

  • Application
    Printing, Vibratory Applications
  • Bore Type
    Straight
  • Cage Type
    Roller Guided
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    1800 rpm
  • Operating Temperature Range
    Maximum of +212 °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    223
  • UPC_NO
    662327195687

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)