Overview
Mfr description
22328 CC C2 W33 BRG
Specifications
- Bore TypeStraight
- Outer Ring TypeNot Split
- Bore Diameter
- Outside Diameter
- Overall Width
- Cage TypeSheet metal
- Closure TypeOpen
- Internal ClearanceC2
- Lubrication Hole TypeHoles on Outer Ring
- Operating Temperature Range392 Degrees °F
- Cage MaterialBronze
- ApplicationHeavy Duty
- Series223
- UPC_NO7316571284866
- Product TypeSpherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data