Specifications
Dimensions
- Bore Diameter140 mm
- Fillet Radius0.118 in
- Outside Diameter300 mm
- Overall Width102 mm
- Precision RatingNot Rated
- Weight75.30 lbs
Details
- ApplicationPrinting, Vibratory Applications
- Bore TypeTapered 1:12
- Cage TypeRoller Guided
- Closure TypeOpen
- Finish CoatingUncoated
- Internal ClearanceC3
- Lubrication Hole TypeLubrication Groove & Hole
- Max Rpm1500 rpm
- Operating Temperature RangeMaximum of +212 °F
- Outer Ring TypeNot Split
- Product TypeSpherical Roller Bearings
- Series223
- UPC_NO662327195779
Overview
Mfr description
22328LBKC3 BEARING 22328LBK/C3