Motion
22340CAMKC3W507

NSK CORP, BEARING DIV
22340CAMKC3W507

Spherical Roller Bearing - 200 mm ID, 420 mm OD, 138 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #00065660
MFR #22340CAMKC3W507
List Price$12,216.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
22340CAMKC3W507

Spherical Roller Bearing - 200 mm ID, 420 mm OD, 138 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #00065660
MFR #22340CAMKC3W507

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$12,216.90/each for your price

Overview

Mfr description
22340CAMKC3W507 BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Oil Grooves And Holes In Outer Ring
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Cage Material
    Brass Cage
  • Application
    General Machinery, Paper Machines
  • Series
    223
  • Manufacturer Upc Number
    029176037368
  • UPC_NO
    029176037368
  • Harmonization Code
    8482300080
  • Weight
    220.46 lbs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text