Motion
22348CAMW507
Spherical Roller Bearing - 240 mm ID, 500 mm OD, 155 mm Width, Straight Bore, Open, C0
MI ITEM #00065726
MFR #22348CAMW507
List Price$25,138.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 240 mm ID, 500 mm OD, 155 mm Width, Straight Bore, Open, C0
MI ITEM #00065726
MFR #22348CAMW507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25,138.35/each for your price

Overview

Mfr description
22348CAMW507 (OLD 22348CAME4)
  • Design—Elimination of the guide ring allowed for a design change that improves cage balance and strength
  • Material technology—HPS series is made from NSK’s high-cleanliness Z steel
  • Special surface treatment of NSK spherical roller bearings increases resistance to wear
  • NSK also offers advanced material options: Super TF and TL steel, depending on application requirements
  • Advanced technology—NSK’s patented Molded Oil lubrication system is also available
  • Bearings are also available with an oil groove and holes in the outer ring for re-lubrication purposes
  • Optional inner ring oil groove and holes available
  • Seal technology—NSK offers different sealing materials depending on the operating temperature of the bearing
  • Cage materials—Available in steel, brass or polyamide depending on the requirements of the application
  • Manufacturing technology—Advanced production system guarantees outstanding quality control
  • Life—Up to two times the operating life of industry standard spherical roller bearings
  • Reduced maintenance costs—Downsizing to smaller bearings while improving performance and lengthening equipment operating life
  • Limiting speed up to 20% higher

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Oil Grooves And Holes In Outer Ring
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    3250000 N
  • Country of Origin
    JP
  • Static Load Capacity
    3800000 N
  • Maximum RPM (Grease)
    670 rpm
  • Max Rpm
    850 rpm
  • Cage Material
    Bronze
  • Application
    General Machinery, Paper Machines
  • Fillet Radius
    4 mm
  • Series
    Spherical Roller 223 Series
  • Manufacturer Upc Number
    029176068263
  • UPC_NO
    029176068263
  • Harmonization Code
    8482300080
  • Weight
    352.74 lbs
  • Maximum Speed
    850 rpm
  • Description
    Spherical Roller Bearing, Series 223, Nsk Hps: High Performance Capacity
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text