Motion
22348BKW33

NTN
22348BKW33

Spherical Roller Bearing - 240 mm ID, 500 mm OD, 155 mm Width, Tapered 1:12 Bore, Open, CN
MI ITEM #00065736
MFR #22348BKW33
Price$24,180.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
22348BKW33

Spherical Roller Bearing - 240 mm ID, 500 mm OD, 155 mm Width, Tapered 1:12 Bore, Open, CN
MI ITEM #00065736
MFR #22348BKW33

Mfr description
22348BKW33 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24,180.92/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Fillet Radius
    0.1969 in, 5.000 mm
  • Outside Diameter  
    500 mm
  • Overall Width  
    155 mm
  • Precision Rating
    Not Rated
  • Weight
    319.670 lb

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Tapered 1:12
  • CAD Drawing
  • Cage Material
    Steel Cage
  • Cage Type
    Machined
  • Closure Type
    Open
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.30.0080
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Lubrication Groove & Holes
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359273861
  • Max Operating Temperature
    250 ºF
  • Max Rpm
    850 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    223
  • Type Of Bearing
    Spherical Roller Bearing
  • UPC_NO
    4547359273861

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)