Motion
22348KEMBW33W45A

TIMKEN
22348KEMBW33W45A

Spherical Roller Bearing - 240 mm ID, 500 mm OD, 155 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #00065739
MFR #22348KEMBW33W45A
List Price$28,998.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
22348KEMBW33W45A

Spherical Roller Bearing - 240 mm ID, 500 mm OD, 155 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #00065739
MFR #22348KEMBW33W45A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28,998.79/each for your price

Overview

Mfr description
22348 KYMB W33 W45A BRG
  • (W33) Standard lubrication holes and groove in outer ring |(W45A) Tapped lifting holes in face of outer ring to facilitate lifting and handling

Specifications

  • Bore Type
    Tapered 1:12
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Machined
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Oil Groove and Holes In Outer Ring
  • Cage Material
    Brass Cage
  • Bearing Material
    Steel
  • Fillet Radius
    4.00 mm
  • Series
    223
  • Manufacturer Upc Number
    087796028104
  • UPC_NO
    087796028104
  • Weight
    321.09 lbs
  • Type Of Bearing
    Spherical Roller Bearings
  • Element Material
    Roller
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text