Motion
23024 MB W33

ROLLWAY
23024 MB W33

Spherical Roller Bearing - 120 mm ID, 180 mm OD, 46 mm Width, Straight Bore, Open, C0
MI ITEM #00065836
MFR #23024 MB W33
List Price$3,528.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
23024 MB W33

Spherical Roller Bearing - 120 mm ID, 180 mm OD, 46 mm Width, Straight Bore, Open, C0
MI ITEM #00065836
MFR #23024 MB W33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,528.92/each for your price

Overview

Mfr description
23024 MB W33 BRG

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Two-Piece
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    3 Oil Holes & Lubrication Groove
  • Max Operating Temperature
    302 °F
  • Cage Material
    Brass Cage
  • Bearing Material
    High Carbon Chromium Bearing Steel
  • Precision Rating
    ISO 15-2008
  • Fillet Radius
    2.00 mm
  • Series
    230
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    637410054547
  • UPC_NO
    637410054547
  • Weight
    8.84 lbs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text