Motion
23024CAMKE4
Spherical Roller Bearing - 120 mm ID, 180 mm OD, 46 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #00065867
MFR #23024CAMKE4
Your Price$1,160.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 120 mm ID, 180 mm OD, 46 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #00065867
MFR #23024CAMKE4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,160.04/each(List $1,392.05)

Overview

Mfr description
23024 CAMKE4 BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    88799.555 lbf
  • Country of Origin
    JP
  • Static Load Capacity
    118024.725 lbf
  • Cage Material
    Brass Cage
  • Series
    230
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176088667
  • UPC_NO
    029176088667
  • Harmonization Code
    8482300080
  • Weight
    8.82 lbs
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text