Motion
23030CAMW507
Spherical Roller Bearing - 150 mm ID, 225 mm OD, 56 mm Width, Straight Bore, Open, C0
MI ITEM #00065995
MFR #23030CAMW507
Your Price$1,641.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 150 mm ID, 225 mm OD, 56 mm Width, Straight Bore, Open, C0
MI ITEM #00065995
MFR #23030CAMW507

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1,641.47/each(List $1,969.76)

Overview

Mfr description
23030CAMW507 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    590000 N
  • Country of Origin
    JP
  • Static Load Capacity
    815000 N
  • Maximum RPM (Grease)
    1400 rpm
  • Cage Material
    Brass Cage
  • Series
    230
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    029176823992
  • UPC_NO
    029176823992
  • Harmonization Code
    8482300080
  • Weight
    17.20 lbs
  • Prop 65 Statement
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text